Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP374EXXL-10
Zoro # G524877949
product price:Â
$
4.09
/pr
Sold in multiples of 3 for $12.27
Key Features
Size- Alpha
2XL
Palm Style
Coated
Standards
EN 388:2016+A1:2018 4121A, EN 407:2020 X1XXXX, EN ISO 21420:2020
Glove Features
Includes Liner, Solid Grip, Breathable, Resists Liquids
Glove Lining Material
Microfiber, Nylon Yarn
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GP374EXXL-10
- Zoro #
- G524877949
- UPC #
- 713740546942
- Country of Origin
- Viet Nam
Dimensions
- Size- Alpha
- 2XL
- Size- Numeric
- 10
- Thickness
- 13 ga
- Glove Length
- 9.5 in
Details
- Palm Style
- Coated
- Standards
- EN 388:2016+A1:2018 4121A, EN 407:2020 X1XXXX, EN ISO 21420:2020
- Glove Features
- Includes Liner, Solid Grip, Breathable, Resists Liquids
- Glove Lining Material
- Microfiber, Nylon Yarn
- EN 388 Rating
- 4121A
- Gender
- Unisex
- Series
- SHOWA RECYCLED MFT PRO GP374E
- Sold As
- Pair
- Glove Construction
- 13 Gauge Seamless Knit
- Knit Material Color
- Black
- Knit Material
- Microfiber, Nylon Yarn
- Item
- Gloves
- Task and Chore Glove Style
- Seamless Knit
- Palm Type
- Coated
- ANSI/ISEA Abrasion Level
- 4
- Double-Dipped
- No
- ANSI/ISEA Cut Level
- A1
- Hem Style
- Finished
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber, Nylon Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A