Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP374EM-07
Zoro # G624878389
product price:Â
$
4.09
/pr
Sold in multiples of 3 for $12.27
Key Features
Size- Alpha
M
Sold As
Pair
Glove Lining Material
Microfiber, Nylon Yarn
Palm Type
Coated
EN 388 Rating
4121A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP374EM-07
- Zoro #
- G624878389
- UPC #
- 713740546911
- Country of Origin
- Viet Nam
- Sold As
- Pair
- Item
- Gloves
- Glove Lining Material
- Microfiber, Nylon Yarn
- Palm Type
- Coated
- EN 388 Rating
- 4121A
- Glove Features
- Includes Liner, Solid Grip, Breathable, Resists Liquids
- Gender
- Unisex
- Knit Material Color
- Black
- Palm Style
- Coated
- Knit Material
- Microfiber, Nylon Yarn
- Standards
- EN 388:2016+A1:2018 4121A, EN 407:2020 X1XXXX, EN ISO 21420:2020
- Glove Construction
- 13 Gauge Seamless Knit
- Series
- SHOWA RECYCLED MFT PRO GP374E
- Task and Chore Glove Style
- Seamless Knit
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Cut Level
- A1
- Hem Style
- Finished
- Double-Dipped
- No
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber, Nylon Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.