Shop SHOWA
See all product information
Create Account
General Purpose, PR
Mfr # GP374EXL-09
Zoro # G024878149
product price:Â
$
4.09
/pr
Sold in multiples of 3 for $12.27
Key Features
Glove Features
Includes Liner, Solid Grip, Breathable, Resists Liquids
Knit Material
Microfiber, Nylon Yarn
Task and Chore Glove Style
Seamless Knit
Knit Material Color
Black
Glove Construction
13 Gauge Seamless Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GP374EXL-09
- Zoro #
- G024878149
- UPC #
- 713740546935
- Country of Origin
- Viet Nam
- Glove Features
- Includes Liner, Solid Grip, Breathable, Resists Liquids
- Knit Material
- Microfiber, Nylon Yarn
- Task and Chore Glove Style
- Seamless Knit
- Knit Material Color
- Black
- Glove Construction
- 13 Gauge Seamless Knit
- EN 388 Rating
- 4121A
- Palm Style
- Coated
- Gender
- Unisex
- Palm Type
- Coated
- Item
- Gloves
- Glove Lining Material
- Microfiber, Nylon Yarn
- Series
- SHOWA RECYCLED MFT PRO GP374E
- Sold As
- Pair
- Standards
- EN 388:2016+A1:2018 4121A, EN 407:2020 X1XXXX, EN ISO 21420:2020
- Double-Dipped
- No
- ANSI/ISEA Abrasion Level
- 4
- ANSI/ISEA Cut Level
- A1
- Hem Style
- Finished
Description
Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Microfiber, Nylon Yarn, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4121A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.