Shop SHUNTONG
Additional $55.00 delivery surcharge applies per item.
See details
See all product information
Atlas 4-Tier 48 in.W x 24 in.D x 72 in.H Heavy Duty Garage Shelving Unit Load 12000 Lbs, Gray Vein
Mfr # ATLAS482472-4G3000
Zoro # G715886927
product price:Â $242.99
/eaKey Features
Color
Gray Vein
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Shelving Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ATLAS482472-4G3000
Zoro #
G715886927
UPC #
860009464643
Country of Origin
Viet Nam
Dimensions
Overall Width
48 in
Overall Depth
24 in
Overall Height
72 in
Details
Color
Gray Vein
Shelving Material
Carbon Steel
Shelf Capacity
12,000 lb
Finish
Powder Coated
Number of Shelves
5
Series
ATLAS
Standards
NSF Certified
Includes
Hardware Kit, Assembly Instruction
Description
- Patented and next- gen designed shelving units
- MTS and NSF-Certified, total weight capacity of 12,000-lbs
- Boltless snap and lock assembly
- Premium powder coated finish
- Shelves adjust in 3 inch increments to fit any storage needs
- Easily retrieve items from the side of the rack Compatible with many accessories
- Easy assembly in 15-minutes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.