Booster Pump System, 1/3 hp, 115V AC, 1 Phase, 3/8 in Barb Inlet Size, 1 Stage, 87 psi Max Pressure

  • Mfr # 804-066

  • Zoro # G7236284


product price:  $802.99
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Booster Pump System
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Inlet Size - Pumps
3/8 in Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-066
Zoro #
G7236284
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/8 in Barb
Outlet Size - Pumps
3/8 in Barb
Max. Dia. Solids
clear water
Manufacturers Warranty Length
1 yr
Width
10 in
Height
13 in
Length
10 in
Overall Width
10 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in
Overall Length
10 in
Overall Height
13 in
Manufacturer Warranty Length
1 yr
Particle Size Filtered
50 mesh
Discharge Diameter
3/8 in
Inlet Diameter
3/8 in

Details

Booster Pump Type
Booster Pump System
Item
Booster Pump System
HP - Pumps
1/3 hp
Voltage - Pumps
115V AC
Phase - Pumps
1
Number of Stages - Pumps
1
Max. Pressure - Pumps
87 psi
Housing Material - Pumps
Stainless Steel
Inlet
3/8"
HP
1/3
For Use With
Intermittent Water Boost for 1 or 2 Soda Dispensers or Ice Machine
GPM @ 20 PSI
1.42
Outlet
3/8"
Amps
0.7
Agency Compliance
UL Listed
Wetted Materials
NSF
GPM @ 40 PSI
1.26
Includes
Cord, Pump, Tank
Hz
60
Max. Pressure
87 psi
Phase
Single
Inlet (In.)
3/8
Impeller Material
Santoprene
Motor Ambient Temp. Rating
34 Degrees to 170 Degrees F
GPM @ 60 PSI
1.13
Max. Case Pressure
87 psi
Impeller Type
Diaphragm
Motor Enclosure
Stainless Steel
Housing Material
Stainless Steel
Stages
1
Tank (Gal.)
2
Pressure Switch Setting
Factory Set
Voltage
115
Type
Booster
Horsepower (Maximum)
1/3 hp
Frequency
60 Hz
Operating Pressure (Maximum)
60 psi
Flow Rate @ 60 psi
1.13 gpm
Number of Stages
1
Motor Ambient Temperature (Minimum)
34 Degrees F
Motor Ambient Temperature (Maximum)
170 Degrees F
Discharge Connection Type
Barbed
Current
0.7 A
Diaphragm Material
Santoprene
Pressure Switch
Yes
Flow Rate @ 20 psi
1.42 gpm
For Use With Potable Systems
Yes
Standards
NSF Certified, UL Listed
Tank Capacity
2 gal
Nameplate Voltage
115V AC
Intake Connection Type
Barbed
Flow Rate @ 40 psi
1.26 gpm
Case Pressure (Maximum)
87 psi
Motor Ambient Temperature - Minimum
34 Degrees F
Pump Casing Material
Stainless Steel
Full Load Current
0.7 A
Inlet Gender
Male
Installation
Floor Standing
Application
Intermittent Water Boost for 1 or 2 Soda Dispensers or Ice Machine
Inlet Standard
Barbed
Electrical Connection Type
Plug-In
Discharge Gender
Male
Pump Technology
Diaphragm
Motor Design
Permanent Magnet AC Motor
Power Source
Corded Electric
NSF Certifications for Food and Drinking Water
NSF 18
Number of Diaphragms
1
Thermal Protection
Auto
Horsepower
1/3 hp
Priming
Self-Priming
Flow Rate - Maximum
2.34 gpm
Number Of Chambers
3
Pump Operation Type
Electric
Media Temperature - Maximum
180 Degrees F
Case Pressure - Maximum
87 psi
For Media Type
Clear Water
Motor Ambient Temperature - Maximum
170 Degrees F
Operating Pressure - Maximum
60 psi
Mounting Orientation
Horizontal, Vertical
Media Temperature - Minimum
34 Degrees F
Discharge Standard
Barbed

Description

Booster Pump System, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, For Use With Potable Systems Yes, Horsepower (Maximum) 1/3 hp, Housing Material Stainless Steel, Includes Cord, Pump, Tank, Intake Connection Size 3/8 in, Intake Connection Type Barbed, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 60 psi, Phase Single, Priming Self-Priming, Pump Operation Type Electric, Tank Capacity 2 gal, Diaphragm Material Santoprene, Flow Rate @ 40 psi 1.26 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.