
circuit breaker 3VA5 UL frame 125 3-pole starter protection TM120M
Mfr # 3VA5107-1MU31-0AA0
Zoro # G615856969
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Amps
7A
Frame Size
3VA5 UL Frame 125
Instantaneous Trip
Adjustable
Trip Type
Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3VA5107-1MU31-0AA0
Zoro #
G615856969
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA5 UL Frame 125
Details
Item
Circuit Breaker
Number of Poles
3
Amps
7A
Instantaneous Trip
Adjustable
Trip Type
Thermal Magnetic
AC Voltage Rating
690V
Circuit Breaker Actuator
Rocker Lever
Circuit Breaker Type
Low Voltage
Series
3VA5
Max. AIR Rating
70kA at 400V AC
Description
circuit breaker 3VA5 UL frame 125 3-pole, starter protection TM120M, AM, In=7A without overload protection short-circuit protection Ii=3...7 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.