Shop SIEMENS
See all product information
Create Account
DELTA flaeche IP44, AP Dark gray/light gray SCHUKO socket outlet 10/16 A 250 V
- Mfr # 5UB4711
- Zoro # G515962128
product price:Â
$
38.99
/ea
Sold in multiples of 13 for
$506.87
Key Features
Current Rating
0.625 A
Voltage Rating
250V AC
IP Rating
IP44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5UB4711
- Zoro #
- G515962128
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pin & Sleeve Receptacle
- Current Rating
- 0.625 A
- Voltage Rating
- 250V AC
- IP Rating
- IP44
Description
DELTA flaeche IP44, AP Dark gray/light gray SCHUKO socket outlet 10/16 A 250 V With screwless Connection terminals with spring flap, 66x 75 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.