
ENCL HJXD63 BRKR TYPE 12 400A 3 POLE
Mfr # E12HJXD63S400AL
Zoro # G815315389
product price: $13,640.99
/ea
Free Shipping & Returns
Key Features
Trip Type
Non-Interchangeable Magnetic Only
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Side Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E12HJXD63S400AL
Zoro #
G815315389
UPC #
78364323363
Country of Origin
Mexico
Dimensions
Frame Size
JD
Details
Trip Type
Non-Interchangeable Magnetic Only
Number of Poles
3
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
600V AC
Terminal Connection
Line/Load Side Lug
Max. AIR Rating
35kA at 600V AC
Item
Molded Case Circuit Breaker
Series
Sentron
Amps
400A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.