Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holder, 22 mm, Black

  • Mfr # 3SU1500-0AA10-0AA0

  • Zoro # G3039099


product price: $6.19
/ea

Key Features

Material
Plastic
Height
40 mm
Color
Black
Width
30 mm
Size
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1500-0AA10-0AA0
Zoro #
G3039099
UPC #
-
Country of Origin
Germany

Dimensions

Height
40 mm
Width
30 mm
Size
22 mm
Installation Width
30 mm
Installation Depth
30.1 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Holder
Material
Plastic
Color
Black
For Use With
Plastic Operators 3SU1 Series
Standards
None
Head Material
Plastic
Design of the Operating Mechanism
3-way without module
Environmental Category During Operation acc. to IEC 60721
3M6, 3S2, 3B2, 3C3, 3K6 (with relative air humidity of 10 to 95 %, no condensation in operation permitted)
Material of the Holder
Plastic
Number of Contact Modules
0
Shock Resistance acc. to IEC 60068-2-27
Sinusoidal half-wave 50 g / 11 ms
Number of CO Contacts for Auxiliary Contacts
0
Mounting Type
Front plate mounting
Product Designation
Holders
Ambient Temperature During Storage
-40 to +80°C
Shock Resistance for Railway Applications acc. to DIN EN 61373
Category 1, Class B
Mechanical Service Life (Switching Cycles)
10
Product Type Designation
3SU1
Product Class
A: Standard product which is a stock item could be returned within the returns guidelines/period.
Number of LED Modules
0
Ambient Temperature During Operation
-25 to +70°C
Degree Of Pollution
3
Number of NO Contacts for Auxiliary Contacts
0
Surge Voltage Resistance Rated Value
6 kV
Number of NC Contacts for Auxiliary Contacts
0
Insulation Voltage Rated Value
500 V
Shape of the Installation Opening
round
Tightening Torque of the Screws in the Bracket
1 to 1.2 N·m
eClass (9.1)
27-37-13-02
Product Type
Holder
Compatible with Series
3SU
Compatible with Manufacturer Model Number
3SU1000-4WS10-0AA0
Compatible Product Type
Push Buttons
Compatible Manufacturer Part Number
3SU1000-4WS10-0AA0
Compatible Manufacturer Model Number
3SU1000-4WS10-0AA0
Compatible with Manufacturer Model No.
3SU1000-4WS10-0AA0
Compatible with Mfr. Model No.
3SU1000-4WS10-0AA0
For Use with Mfr Model Number
3SU1000-4WS10-0AA0
For Use With Mfr. Model Number
3SU1000-4WS10-0AA0
Compatible Pump Manufacturer Part Number
3SU1000-4WS10-0AA0
Compatible Mfr. Model Number
3SU1000-4WS10-0AA0

Description

Holder, 22 mm, For Use With Plastic Operators 3SU1 Series, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.