IEC Magnetic Contactor, 1NO, 208V AC, 3 P, Non-Reversing, Screw

  • Mfr # 3RT20181AN61

  • Zoro # G4320477


product price:  $96.89
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20181AN61
Zoro #
G4320477
UPC #
662643912685
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Width
1.38 in
Mounting Hole Diameter
0.2 in
Overall Height
3.08 in
Overall Width
1.97 in
Frame Size
S00
Mounting Hole Distance - Height
1.97 in
Overall Depth
2.45 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
208V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
REACH Art 33, WEEE (2012/19/EU)
HP @ 3 Phase - 575V
10 hp
Frame / Series / Class / Code
S00
Enclosure NEMA Rating
No Enclosure
Reversing
No
HP @ 1 Phase - 230V
2
Series
SIRIUS 3RT20
IP Rating
IP20
Watts Loss
1W (Current Dependent); 6.5W (Current Independent)
Max. Operating Watts
8 kW (at 400V, AC-3), 13 kW (at 400V, AC-1)
Horsepower @ Single Phase - 240V AC
2 hp
Maximum Voltage Rating
690V AC
Horsepower @ Single Phase - 120V AC
1 hp
Mechanical Operating Durability
30,000,000
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
10 hp
Minimum Operating Temperature
-13 Degrees F
Embedded Surge Suppressor
No
Full Load Current - Resistive
22 A
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
16 A
Maximum Operating Temperature
140 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp
Contactor Style
IEC
Mounting Postion
Vertical
Frequency
50/60 Hz
Response Time
10 to 17 msec (AC Operation Closing Delay Operation Opening Delay Operating Times for 1.0 x Us1), 15 to 17.5 msec (DC Operation Opening Delay Operating Times For 0.8 ... 1.1 X Us1), 16 to 17.5 msec (DC Operation Opening Delay Operating Times for 1.0 x Us), 4 to 16 msec (AC Operation Opening Delay Operating Times for 0.8 ... 1.1 X Us1), 4 to 16 msec (AC Operation Opening Delay Operating Times for 1.0 x Us), 50 to 170 msec (DC Operation Closing Delay Operating Times for 0.8 ... 1.1 X Us1), 55 to 80 msec (DC Operation Closing Delay Operating Times for 1.0 x Us), 8 to 40 msec (AC Operation Closing Delay)
Mounting Style
DIN Rail, Surface
Phase
Three
Number of Normally Open Main Contacts
3

Description

The Siemens IEC Magnetic Contactor is a three-pole, non-reversing switching device (Frame S00, Series SIRIUS 3RT20). It has a coil rated for operation at approximately 208V AC. It features screw terminals, vertical mounting options, and supports DIN Rail or Surface mounting. The enclosure has an IP20 rating; the device is rated for use within specified voltage ranges up to 690V AC and frequency range of 50/60 Hz.

Coil voltage: Rated for operation within specified voltage ranges

  • Action: Designed as a non-reversing switching device
  • Reversing: No
  • Poles: 3
  • Main contacts: 3 normally open
  • Auxiliary contacts: 1 NO (Includes auxiliary contacts)
  • Frame/Series: S00, SIRIUS 3RT20
  • Terminal connection: Screw
  • Mounting style: DIN Rail, Surface
  • Mounting position: Vertical
  • Enclosure: The product does not include an enclosure component
  • IP rating: The product has an IP20 ingress protection rating under standard testing conditions
  • Maximum voltage: Rated for operation within specified voltage limits up to approximately 690V AC
  • Frequency: Designed to operate within standard frequency ranges of electrical systems
  • Full load amps: Inductive 16 A; Resistive 22 A
  • HP @ 3 Phase: 208V = 3 hp; 240V = 5 hp; 480V = 10 hp; 575V = 10 hp
  • Watts loss: 1W (current dependent); 6.5W (current independent)
  • Mechanical durability: 30,000,000 cycles
  • Operating temperature: -13°F to 140°F
  • Dimensions (W x H x D): 1.97 in x 3.08 in x 2.45 in
  • Mounting hole: Diameter 0.2 in; Distance (Height) 1.97 in; Distance (Width) 1.38 in
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.