Shop SIEMENS
See all product information
Create Account
Limit Switch
- Mfr # 3SE5 413-0CD20-1EB1
- Zoro # G223654810
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
5-Pin M12 Male Connector
Body Material
Metal
Standards
CCC, CE, EAC, KC, UKCA, UR
IP Rating
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3SE5 413-0CD20-1EB1
- Zoro #
- G223654810
- UPC #
- 4011209847934
- Country of Origin
- China
- Item
- Limit Switch
- Electrical Connection
- 5-Pin M12 Male Connector
- Body Material
- Metal
- Standards
- CCC, CE, EAC, KC, UKCA, UR
- IP Rating
- IP67
Description
Limit Switch, Electrical Connection 5-Pin M12 Male Connector, IP Rating IP67