Limit Switch
- Mfr # 3SE6 604-2BA
- Zoro # G424146350
product price:Â
$
404.99
/ea
Free Shipping & Returns
Key Features
Magnet Actuator Width
25 mm
AC Contact Rating
250 mA @ 100 V
On Sensing Distance - Maximum
5 mm
Switch Type
Reed Switch
Body Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE6 604-2BA
- Zoro #
- G424146350
- UPC #
- 4011209564091
- Country of Origin
- Germany
Dimensions
- Magnet Actuator Width
- 25 mm
- Overall Depth
- 5.4 in
- Magnet Actuator Height
- 13 mm
- Overall Height
- 2.76 in
- Magnet Actuator Depth
- 88 mm
- Cable Length
- 9.84 ft
Details
- Item
- Magnetically Actuated Safety Interlock Switch
- AC Contact Rating
- 250 mA @ 100 V
- On Sensing Distance - Maximum
- 5 mm
- Switch Type
- Reed Switch
- Body Material
- Plastic
- DC Contact Rating
- 250 mA @ 100 V
- Operating Temperature - Maximum
- 158 Degrees F
- Off Sensing Distance - Maximum
- 15 mm
- Standards
- CE, CSA, EAC, RCM, UK CA, UL
- Contact Form
- 2NC
- IP Rating
- IP67
- Series
- 3SE66
- Body Style
- Rectangular
- Operating Temperature - Minimum
- -13 Degrees F
- Termination Type
- Pre-Cabled
Description
Magnetically Actuated Safety Interlock Switch, Series 3SE66, Contact Form 2NC, AC Contact Rating 250 mA @ 100 V, DC Contact Rating 250 mA @ 100 V, Termination Type Pre-Cabled, Cable Length 9.84 ft, IP Rating IP67, Body Material Plastic, Standards CE, CSA, EAC, RCM, UK CA, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.