Limit Switch

  • Mfr # 3SE5 413-0CN20-1EB1
  • Zoro # G923523782
product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Electrical Connection
5-Pin M12 Male Connector
Body Material
Metal
Standards
CCC, CE, EAC, KC, UKCA, UR
Mounting Hole Horizontal Center to Center Distance
20 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 413-0CN20-1EB1
Zoro #
G923523782
UPC #
4011209849235
Country of Origin
China

Dimensions

Overall Depth
35.4 mm
Mounting Hole Diameter
4.3 mm
Overall Height
1.38 in
Body Depth
0.63 in
Overall Width
4.14 in
Body Height
50 mm
Body Width
30 mm

Details

IP Rating
IP67
Electrical Connection
5-Pin M12 Male Connector
Body Material
Metal
Item
Limit Switch
Standards
CCC, CE, EAC, KC, UKCA, UR
Mounting Hole Horizontal Center to Center Distance
20 mm
Actuator Style
Roller-Lever Arm
Number of Mounting Holes
2
Body Configuration
Plug-In
Contact Action
Snap-Action
Operating Temperature - Minimum
-25 Degrees C
Contact Form
1NO/1NC
DC Contact Rating
0.27 A @ 230 V, 0.55 A @ 125 V
Operating Temperature - Maximum
85 Degrees C
AC Contact Rating
3 A @ 230 V, 6 A @ 125 V
Includes Actuator
Actuator Included
Series
3SE5
Resistance Properties
Surge Voltage Resistant, Vibration Resistant

Description

Limit Switch, Electrical Connection 5-Pin M12 Male Connector, IP Rating IP67

Ratings & reviews