Limit Switch
- Mfr # 3SE5 1340CA00-1AC4
- Zoro # G823525053
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Vertical Center to Center Distance
60 mm
Overall Depth
37.8 mm
Number of Mounting Holes
4
NEMA Enclosure Rating
12
Operating Temperature - Minimum
-25 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 1340CA00-1AC4
- Zoro #
- G823525053
- UPC #
- 4011209908680
- Country of Origin
- Germany
Dimensions
- Overall Depth
- 37.8 mm
- Overall Width
- 2.29 in
- Mounting Hole Diameter
- 5.3 mm
- Overall Length
- 4.3 in
- Wire Rope Length
- 4.3 in
- Length
- 4.3 in
Details
- Mounting Hole Vertical Center to Center Distance
- 60 mm
- Number of Mounting Holes
- 4
- NEMA Enclosure Rating
- 12
- Operating Temperature - Minimum
- -25 Degrees C
- Electrical Connection
- 4-Pin M12 Male Connector
- Standards
- CCC, CE, cULus, EAC, UKCA
- Mounting Hole Horizontal Center to Center Distance
- 30 mm
- Operating Temperature - Maximum
- 85 Degrees C
- Body Configuration
- Plug-In
- Contact Form
- 1NO/1NC
Description
Limit Switch, Contact Form 1NO/1NC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.