Limit Switch
- Mfr # 3SE5 250-0CC05
- Zoro # G123524671
product price:Â
$
83.45
/ea
Key Features
Electrical Connection
Screw Terminal
Standards
CCC, CE, cULus, EAC, KC, UKCA
Body Material
Plastic
IP Rating
IP20
Body Width
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5 250-0CC05
- Zoro #
- G123524671
- UPC #
- 4011209725058
- Country of Origin
- Germany
Dimensions
- Body Width
- 30 mm
- Body Height
- 42.5 mm
- Overall Depth
- 27.8 mm
- Overall Width
- 1.66 in
- Body Depth
- 1.06 in
- Mounting Hole Diameter
- 4.3 mm
- Overall Height
- 3.82 in
Details
- Electrical Connection
- Screw Terminal
- Standards
- CCC, CE, cULus, EAC, KC, UKCA
- Body Material
- Plastic
- Item
- Limit Switch
- IP Rating
- IP20
- DC Contact Rating
- 0.55 A @ 125 V, 3 A @ 24 V
- Number of Mounting Holes
- 2
- Resistance Properties
- Surge Voltage Resistant
- AC Contact Rating
- 6 A @ 24 V
- Series
- 3SE5
- Operating Temperature - Maximum
- 85 Degrees C
- Operating Temperature - Minimum
- -25 Degrees C
- Mounting Hole Horizontal Center to Center Distance
- 20 mm
- Contact Form
- 1NO/1NC
- Contact Action
- Snap-Action
- Includes Actuator
- Actuator Included
Description
Limit Switch, Electrical Connection Screw Terminal, IP Rating IP20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.