Limit Switch

  • Mfr # 3SE5 234-0LC05-1AE0
  • Zoro # G223524540
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Body Material
Plastic
Electrical Connection
4-Pin M12 Male Connector
IP Rating
IP65
Standards
CCC, CE, cULus, EAC, UKCA
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3SE5 234-0LC05-1AE0
Zoro #
G223524540
UPC #
4011209694798
Country of Origin
Germany

Dimensions

Body Depth
1.3 in
Mounting Hole Diameter
4.3 mm
Body Height
68 mm
Overall Width
1.93 in
Overall Depth
33 mm
Body Width
31 mm
Overall Height
5 in

Details

Body Material
Plastic
Electrical Connection
4-Pin M12 Male Connector
IP Rating
IP65
Standards
CCC, CE, cULus, EAC, UKCA
Item
Limit Switch
DC Contact Rating
0.55 A @ 125 V, 3 A @ 24 V
Includes Actuator
Actuator Included
Operating Temperature - Minimum
-25 Degrees C
AC Contact Rating
4 A @ 125 V, 4 A @ 24 V
Resistance Properties
Surge Voltage Resistant
Body Configuration
Plug-In
Mounting Hole Horizontal Center to Center Distance
22 mm
Number of Mounting Holes
2
Contact Form
1NO/1NC
Series
3SE5
Contact Action
Snap-Action
NEMA Enclosure Rating
12
Operating Temperature - Maximum
85 Degrees C

Description

Limit Switch, Electrical Connection 4-Pin M12 Male Connector, IP Rating IP65

Ratings & reviews