Molded Case Breakers (MCCBs)
- Mfr # 3VA4130-4ED14-0AA0
- Zoro # G422984022
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Interrupt Rating
65 kA at 120 VAC, 25 kA at 277 VAC, 14 kA at 347 VAC/125 VDC
Number of Poles
1
DC Voltage Rating
125V DC
AC Voltage Rating
120/277/347 VAC 50/60 Hertz
Standards
UL 489
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3VA4130-4ED14-0AA0
- Zoro #
- G422984022
- UPC #
- 804766941887
- Country of Origin
- Mexico
- Interrupt Rating
- 65 kA at 120 VAC, 25 kA at 277 VAC, 14 kA at 347 VAC/125 VDC
- Number of Poles
- 1
- DC Voltage Rating
- 125V DC
- AC Voltage Rating
- 120/277/347 VAC 50/60 Hertz
- Standards
- UL 489
Description
BRKR 3VA41 1P 30A 25kA FTFM LD LUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.