
power contactor AC-1 690 A / 690 V / 40 °C 3-pole Uc: 200-277 V
Mfr # 3RT1476-6SP36-3PA0
Zoro # G615998560
Specifications
Product Information
Description
The SIEMENS Power Contactor is a 3-pole device designed for AC-1 690 A / 690 V / 40 Degrees C operations. It falls under the category of "IEC Magnetic Contactors", indicating its primary function as an electrically-controlled switch used for switching an electrical power circuit. This particular model operates at a control voltage (Uc) range of 200-277 V, making it suitable for various industrial and commercial applications.
Key features based on attributes include:
• AC-1 rating: The contactor is rated for up to 690 Amps in general use applications. • Voltage capacity: It is designed for operation within a voltage range of up to 690 Volts. • Temperature tolerance: The device is rated for operation at temperatures up to 40 degrees Celsius. • Control voltage range: With a Uc value between 200 and 277 volts, this contactor operates within these specified ranges. • Three-pole design: This feature indicates that the contactor has been designed with three poles for potential circuit control application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.