Shop CENTURY
See all product information
Create Account
Jet Pump Motor - 2F 3450 RPM 48Y CP ODP
- Mfr # Q1202
- Zoro # G923931204
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Body Dia.
5.6 in
Motor Bearings
Ball
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q1202
- Zoro #
- G923931204
- UPC #
- -
- Country of Origin
- China
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Shaft Rotation
- CCWSE
- Amps
- 46015 A
- No. of Speeds
- 1
- HP
- 2
- Motor Frame Material
- Rolled Steel
- Frame
- 48Y
Dimensions
- Body Dia.
- 5.6 in
Description
Century Q1202 jet pump motor (Century 2F 3450 48Y CP ODP, Supplier Stock PEM-Q1202) is a continuous-duty, 2-pole, 60 Hz motor with a threaded 0.625 in shaft and 0.906 in extension, Service Factor 1.25 and Class B insulation for 40 DegC ambient. UL recognized and CSA compliant, starting across the line; dimensions 16.00 x 9.50 x 11.00 in and weight 33 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.