Shop SIERRA
See all product information
Create Account
Prime Line Oil, Full Synthetic High Performance ATV Engine 0W40
- Mfr # 72-5101-2
- Zoro # G824889642
product price:Â
$
29.85
/ea
Key Features
Width
10 in
Height
13.3 in
Length
9.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72-5101-2
- Zoro #
- G824889642
- UPC #
- 808282350727
- Country of Origin
- United States
- Item
- Oil, Full Synthetic High Performance ATV Engine 0W40
Dimensions
- Width
- 10 in
- Height
- 13.3 in
- Length
- 9.9 in
Description
Oil, Full Synthetic High Performance ATV Engine 0W40. For use in extreme cold environments. Off Road Formulation- Suitable for Sled, ATV, UTV, & Dirt Bike Applications. Designed for use in wet clutch appliations. Used in liquid or air cooled engines
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.