Zoro Homepage

Complete Battery Powered System

  • Mfr # 3-8150-P1

  • Zoro # G1829825


product price: $1,653.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polypropylene
For Pipe Size
1/2 to 8 in
Connection Size
5 in to 8 in
Flow Material
Water-Like Liquids
Connection Type
Insertion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-8150-P1
Zoro #
G1829825
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 to 8 in
Connection Size
5 in to 8 in
Fitting Size (In.)
5 to 8
Length (In.)
7 in
Overall Width
3.8 in
Overall Length
2 in
Overall Height
3.8 in
Cable Length
100 ft

Details

Item
Electronic Flowmeter
Housing Material
Polypropylene
Flow Material
Water-Like Liquids
Connection Type
Insertion
Max. Pressure
150 psi
Max. Viscosity
130 SUS
Wetted Materials
None
Frequency Range (Hz)
0 to 400
Flow Range
62 to 3100 gpm
Fluid Temp. Range
14 Degrees to 149 Degrees F
Display Units
Range
Flow Range @ GPH
0.16 to 51
Repeatability
+/- 0.5% Full Range
Standards
CE Certified, cUL Listed, ISO 14001, ISO 9001, OHSAS 18001, UL Listed
Rotor Type
PVDF
Fitting Type
GF Insertion Fitting
Display Type
Digital
Accuracy (%)
+/-0.5
Flow Range @ lessthan 5 cps
62 to 3100
Fluid Temp. Range (Deg. C)
0 to 194 F
Pressure Rating (PSI)
150
Sensor Type
Paddlewheel
O-Ring
FPM
Typical K Factor
By Size
Flow Range (GPM)
0.95 to 3100
Ambient Temperature
14 to 149 Degrees F
Power Requirement
2 AA Size 3.6V Lithium Thionyl Chloride Batteries
Includes
Glass Filled Polypropylene
Flow Range (LPM)
3.5 to 11600
Fluid Temp. Range (Deg. F)
14 to 149
Viscosity - Maximum
130 SUS
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
3,100 gpm
Voltage - Maximum
3.6V DC
Frequency - Maximum
400 Hz
Product Type
Flow Totalizer System
O-Ring Material
Viton
Flow Rate - Minimum
62 gpm
Rotor Material
PVDF
Media Temperature - Minimum
14 Degrees F
Unit Of Measure
Gallons, Liters
Frequency - Minimum
1 Hz
Media Temperature - Maximum
149 Degrees F
Compatible Flow Material
Water
Includes Totalizer
Yes
Accuracy
+/-0.5%

Description

Electronic Flowmeter, Product Type Flow Totalizer System, Accuracy +/-0.5 Percent, Connection Size 5 in to 8 in, Connection Type Insertion, Compatible Flow Material Water, Media Temperature - Maximum 149 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 130 SUS, Voltage - Maximum 3.6V DC, Housing Material Polypropylene, Rotor Material PVDF, O-Ring Material Viton, Wetted Material Not Applicable, Standards CE Certified, cUL Listed, ISO 14001, ISO 9001, OHSAS 18001, UL Listed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.