18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Pet-Animal - OwneClean
- Mfr # A-1218 Pet-Animal - OwneClean
- Zoro # G309732609
product price:Â
$
19.99
/ea
Key Features
Sign Material
Aluminum
Height
18 in
Length
12 in
Width
0.12 in
Size
12 in x 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-1218 Pet-Animal - OwneClean
- Zoro #
- G309732609
- UPC #
- 766567366255
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Length
- 12 in
- Width
- 0.12 in
- Size
- 12 in x 18 in
- Thickness
- 0.1 in
Details
- Sign Material
- Aluminum
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.