Shop SIGNMISSION
See all product information
Create Account
18 in Height, Plastic, 18" x 12", WS-P-1218-Michigan
- Mfr # WS-P-1218-Michigan
- Zoro # G309590858
product price:Â
$
18.19
/ea
Key Features
Sign Material
Plastic
Height
18 in
Length
12 in
Width
0.1 in
Size
12 in X 18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WS-P-1218-Michigan
- Zoro #
- G309590858
- UPC #
- 713339991672
- Country of Origin
- United States
- Sign Material
- Plastic
- Sign Mounting Style
- Mounting Holes
- UV Resistant
- Yes
- Double-Sided
- No
Dimensions
- Height
- 18 in
- Length
- 12 in
- Width
- 0.1 in
- Size
- 12 in X 18 in
- Thickness
- 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.