Safety Sign, 1.5 in Height, Vinyl, 16 in Length, Cheeseburgers
- Mfr # D-DC-16-Cheeseburgers
- Zoro # G809694490
product price:Â
$
17.99
/ea
Key Features
Sign Material
Vinyl
Height
1.5 in
Length
16 in
Width
1.5 in
Size
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-DC-16-Cheeseburgers
- Zoro #
- G809694490
- UPC #
- 082481658765
- Country of Origin
- United States
- Sign Material
- Vinyl
- Sign Mounting Style
- Self Adhesive
- UV Resistant
- Yes
- Double-Sided
- No
Dimensions
- Height
- 1.5 in
- Length
- 16 in
- Width
- 1.5 in
- Size
- 16 in
- Thickness
- 0.1 in
Description
This auction is for a 16in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.