Shop All Shears, Pruners & Loppers
Silky
Pocketboy Professional Folding Saw 170mm Medium Teeth Outback Edition
Mfr # 750-17
Zoro # G606270484
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3.4"
- Features 8.5 teeth per inch (10 teeth per 30mm) Medium teeth configuration
- Application Pruning, trimming, branch cutting, hunting, game-processing, lawn and garden
- Includes Storage case, arbor composite grip
- Finish Impulse-hardened Black Nickel/Tin blend
Product Information
- Brand Silky
- MFR # 750-17
- Zoro # G606270484
- UPC # 4903585750178
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Length | 6.7-inch (170mm) Blade |
Details
Description
The Silky Professional Pocketboy Folding Saw 170mm Medium Teeth Outback Edition features a handle made of an arbor composite which provides excellent grip and control for wet, cold and game-processing conditions. The blade can cut bone and wood, is black-plated with a nickel/tin blend to improve durability and reduce reflection for stealth, low-impact activities. Non-Set Teeth are taper ground to reduce resistance for smoother, easier and faster cutting. The teeth of the blade are heated and hardened to stay sharp three times longer than non-hardened teeth. MIRAI-ME technology features 4 cutting angles along the blade for rip-cutting, cross-cutting and slant cutting, leaving a smooth surface every time. Blacking plating allows the entire blade, including the teeth to be coated with a unique, highly durable nickel/tin blend. It provides longer blade life and improved cutting performance. 170mm (6.7") blade length, 8.5 teeth per inch (10 teeth per 30 mm). Weight: 248g or .55 lbs. A storage case is included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Professional Series 6 in. H Adjustable Pop-Up Spray Head (80311)
- FIMCO Check Valve Kit for 2.1 High Flo Pump (7771833)
- DB ELECTRICAL New Emblem For Ford/New Holland 8N 8N16600A (1111-6559)
- SOLO Solo 20" Spray Wand (49-00-230)
- SILKY Gomboy Professional Curve 240mm Large Teeth Outback Edition (752-24)
- MILWAUKEE TOOL M12 FUEL HATCHET 6" Pruning Saw Kit (2527-21, 48-11-2440)
- NOTCH EQUIPMENT Notch Top Pad for Talon (39964)
- FISKARS Lopper, 32 in. L, Hardened Steel (394801-1005)
- HICKOK Vine and Tree Loppers (32A)
- SILKY SAWS Silky Head only for HAYAUCHI 12ft 16ft & 21ft Pole Saws (177-02-41)
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- Silky Lawn & Garden Tools