Electric Powered Hydraulic Pump
- Mfr # GX313
- Zoro # G723956315
product price:Â
$
4,928.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
10,000 psi
Phase
Single
Control Pendant Size
10 ft
Media Intake Connection Type
NPTF
Horsepower - Maximum
1 7/10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX313
- Zoro #
- G723956315
- UPC #
- 662005447633
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Operating Pressure - Maximum
- 10,000 psi
- Phase
- Single
- Media Intake Connection Type
- NPTF
- Horsepower - Maximum
- 1 7/10 hp
- Displacement @ 10,000 PSI
- 50 cu in/min
- Cylinder Compatibility
- Single Acting
- Control Valve Type
- 3-Position, 3-Way
- Motor Type
- Universal
- Current
- 17 A
- Nameplate Voltage
- 115V AC
- Displacement @ 5000 psi
- 67.7 cu in/min
- Reservoir Capacity
- 2.5 gal
- Frequency
- 60 Hz
- Flow Rate - Maximum
- 50 cu in/min
- Control Valve Function
- Advance, Retract
- Displacement @ 100 psi
- 650 cu in/min
- Reservoir Material
- Steel
- Duty Cycle
- Intermittent
- Sound Level - Maximum
- 81 dBA
- Includes
- Remote Control Switch
- Power Source
- Hydraulic
Dimensions
- Control Pendant Size
- 10 ft
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 17.5 in
- Overall Width
- 12 in
- Overall Height
- 18.3 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 2.5 gal, Reservoir Material Steel, Overall Height 18.3 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.