Electric Powered Hydraulic Pump
- Mfr # GX515
- Zoro # G823956215
product price:Â
$
6,918.99
/ea
Free Shipping & Returns
Key Features
Reservoir Capacity
5 gal
Flow Rate - Maximum
50 cu in/min
Overall Length
17.5 in
Motor Type
Universal
Current
17 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX515
- Zoro #
- G823956215
- UPC #
- 662005447732
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Reservoir Capacity
- 5 gal
- Flow Rate - Maximum
- 50 cu in/min
- Motor Type
- Universal
- Current
- 17 A
- Includes
- Remote Control Switch
- Sound Level - Maximum
- 81 dBA
- Horsepower - Maximum
- 1 7/10 hp
- Displacement @ 10,000 PSI
- 50 cu in/min
- Displacement @ 5000 psi
- 67.7 cu in/min
- Cylinder Compatibility
- Double Acting
- Control Valve Function
- Advance, Retract
- Operating Pressure - Maximum
- 10,000 psi
- Duty Cycle
- Intermittent
- Media Intake Connection Type
- NPTF
- Reservoir Material
- Steel
- Displacement @ 100 psi
- 650 cu in/min
- Control Valve Type
- 3-Position, 4-Way
- Phase
- Single
- Frequency
- 60 Hz
- Nameplate Voltage
- 115V AC
- Power Source
- Hydraulic
Dimensions
- Overall Length
- 17.5 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 16.7 in
- Control Pendant Size
- 10 ft
- Overall Height
- 20.3 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 20.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.