Electric Powered Hydraulic Pump
- Mfr # GX314
- Zoro # G423956295
product price:Â
$
5,213.99
/ea
Free Shipping & Returns
Key Features
Reservoir Capacity
2.5 gal
Frequency
60 Hz
Phase
Single
Reservoir Material
Steel
Current
17 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX314
- Zoro #
- G423956295
- UPC #
- 662005447657
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Reservoir Capacity
- 2.5 gal
- Frequency
- 60 Hz
- Phase
- Single
- Reservoir Material
- Steel
- Current
- 17 A
- Nameplate Voltage
- 115V AC
- Cylinder Compatibility
- Double Acting
- Displacement @ 5000 psi
- 67.7 cu in/min
- Horsepower - Maximum
- 1 7/10 hp
- Media Intake Connection Type
- NPTF
- Displacement @ 100 psi
- 650 cu in/min
- Control Valve Type
- 3-Position, 4-Way
- Duty Cycle
- Intermittent
- Motor Type
- Universal
- Control Valve Function
- Advance, Retract
- Flow Rate - Maximum
- 50 cu in/min
- Includes
- Remote Control Switch
- Displacement @ 10,000 PSI
- 50 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Sound Level - Maximum
- 81 dBA
- Power Source
- Hydraulic
Dimensions
- Control Pendant Size
- 10 ft
- Overall Width
- 12 in
- Media Intake Connection Size
- 3/8 in
- Overall Length
- 17.5 in
- Overall Height
- 18.3 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 2.5 gal, Reservoir Material Steel, Overall Height 18.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.