Electric Powered Hydraulic Pump
- Mfr # GX124
- Zoro # G723956322
product price:Â
$
4,691.99
/ea
Free Shipping & Returns
Key Features
Displacement @ 10,000 PSI
18 cu in/min
Reservoir Capacity
1 gal
Nameplate Voltage
230V AC
Control Valve Type
3-Position, 4-Way
Overall Width
9.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX124
- Zoro #
- G723956322
- UPC #
- 662005447626
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Displacement @ 10,000 PSI
- 18 cu in/min
- Reservoir Capacity
- 1 gal
- Nameplate Voltage
- 230V AC
- Control Valve Type
- 3-Position, 4-Way
- Frequency
- 60 Hz
- Cylinder Compatibility
- Double Acting
- Flow Rate - Maximum
- 18 cu in/min
- Displacement @ 5000 psi
- 30 cu in/min
- Displacement @ 100 psi
- 320 cu in/min
- Current
- 5.5 A
- Horsepower - Maximum
- 1 7/10 hp
- Operating Pressure - Maximum
- 10,000 psi
- Includes
- Remote Control Switch
- Phase
- Single
- Reservoir Material
- Steel
- Media Intake Connection Type
- NPTF
- Sound Level - Maximum
- 83 dBA
- Motor Type
- Universal
- Duty Cycle
- Intermittent
- Control Valve Function
- Advance, Retract
- Power Source
- Hydraulic
Dimensions
- Overall Width
- 9.4 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 18.7 in
- Control Pendant Size
- 10 ft
- Overall Length
- 17.5 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 30 cu in/min, Displacement @ 10,000 PSI 18 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 1 gal, Reservoir Material Steel, Overall Height 18.7 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.