Electric Powered Hydraulic Pump
- Mfr # GX323
- Zoro # G623956279
product price:Â
$
4,928.99
/ea
Free Shipping & Returns
Key Features
Media Intake Connection Size
3/8 in
Control Valve Type
3-Position, 3-Way
Sound Level - Maximum
83 dBA
Frequency
60 Hz
Nameplate Voltage
230V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX323
- Zoro #
- G623956279
- UPC #
- 662005447640
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Control Valve Type
- 3-Position, 3-Way
- Sound Level - Maximum
- 83 dBA
- Frequency
- 60 Hz
- Nameplate Voltage
- 230V AC
- Cylinder Compatibility
- Single Acting
- Reservoir Material
- Steel
- Media Intake Connection Type
- NPTF
- Horsepower - Maximum
- 1 7/10 hp
- Phase
- Single
- Includes
- Remote Control Switch
- Current
- 9 A
- Displacement @ 5000 psi
- 67.7 cu in/min
- Duty Cycle
- Intermittent
- Motor Type
- Universal
- Displacement @ 100 psi
- 650 cu in/min
- Control Valve Function
- Advance, Retract
- Displacement @ 10,000 PSI
- 50 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Reservoir Capacity
- 2.5 gal
- Flow Rate - Maximum
- 50 cu in/min
- Power Source
- Hydraulic
Dimensions
- Media Intake Connection Size
- 3/8 in
- Control Pendant Size
- 10 ft
- Overall Width
- 12 in
- Overall Length
- 17.5 in
- Overall Height
- 18.3 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 2.5 gal, Reservoir Material Steel, Overall Height 18.3 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.