Electric Powered Hydraulic Pump
- Mfr # GX315
- Zoro # G723956278
product price:Â
$
6,445.99
/ea
Free Shipping & Returns
Key Features
Control Pendant Size
10 ft
Sound Level - Maximum
81 dBA
Horsepower - Maximum
1 7/10 hp
Current
18 A
Operating Pressure - Maximum
10,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX315
- Zoro #
- G723956278
- UPC #
- 662005447671
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Sound Level - Maximum
- 81 dBA
- Horsepower - Maximum
- 1 7/10 hp
- Current
- 18 A
- Operating Pressure - Maximum
- 10,000 psi
- Motor Type
- Universal
- Duty Cycle
- Intermittent
- Displacement @ 5000 psi
- 67.7 cu in/min
- Control Valve Type
- 3-Position, 4-Way
- Nameplate Voltage
- 115V AC
- Control Valve Function
- Advance, Retract
- Media Intake Connection Type
- NPTF
- Phase
- Single
- Cylinder Compatibility
- Double Acting
- Includes
- Remote Control Switch
- Flow Rate - Maximum
- 50 cu in/min
- Displacement @ 10,000 PSI
- 50 cu in/min
- Reservoir Capacity
- 2.5 gal
- Reservoir Material
- Steel
- Displacement @ 100 psi
- 650 cu in/min
- Frequency
- 60 Hz
- Power Source
- Hydraulic
Dimensions
- Control Pendant Size
- 10 ft
- Overall Width
- 12 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 18.3 in
- Overall Length
- 17.5 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 2.5 gal, Reservoir Material Steel, Overall Height 18.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.