Electric Powered Hydraulic Pump
- Mfr # GX523
- Zoro # G623956385
product price:Â
$
5,402.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
10,000 psi
Overall Length
17.5 in
Phase
Single
Sound Level - Maximum
83 dBA
Displacement @ 100 psi
650 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX523
- Zoro #
- G623956385
- UPC #
- 662005447701
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Operating Pressure - Maximum
- 10,000 psi
- Phase
- Single
- Sound Level - Maximum
- 83 dBA
- Displacement @ 100 psi
- 650 cu in/min
- Current
- 9 A
- Includes
- Remote Control Switch
- Control Valve Function
- Advance, Retract
- Control Valve Type
- 3-Position, 3-Way
- Displacement @ 10,000 PSI
- 50 cu in/min
- Motor Type
- Universal
- Displacement @ 5000 psi
- 67.7 cu in/min
- Cylinder Compatibility
- Single Acting
- Flow Rate - Maximum
- 50 cu in/min
- Nameplate Voltage
- 230V AC
- Frequency
- 60 Hz
- Horsepower - Maximum
- 1 7/10 hp
- Duty Cycle
- Intermittent
- Reservoir Capacity
- 5 gal
- Reservoir Material
- Steel
- Media Intake Connection Type
- NPTF
- Power Source
- Hydraulic
Dimensions
- Overall Length
- 17.5 in
- Overall Width
- 16.7 in
- Media Intake Connection Size
- 3/8 in
- Control Pendant Size
- 10 ft
- Overall Height
- 20.3 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 20.3 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.