Electric Powered Hydraulic Pump
- Mfr # GX113
- Zoro # G623956125
product price:Â
$
4,407.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
10,000 psi
Media Intake Connection Type
NPTF
Cylinder Compatibility
Single Acting
Flow Rate - Maximum
18 cu in/min
Horsepower - Maximum
1 7/10 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX113
- Zoro #
- G623956125
- UPC #
- 662005447596
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Operating Pressure - Maximum
- 10,000 psi
- Media Intake Connection Type
- NPTF
- Cylinder Compatibility
- Single Acting
- Flow Rate - Maximum
- 18 cu in/min
- Horsepower - Maximum
- 1 7/10 hp
- Phase
- Single
- Motor Type
- Universal
- Sound Level - Maximum
- 81 dBA
- Includes
- Remote Control Switch
- Nameplate Voltage
- 115V AC
- Current
- 11 A
- Reservoir Material
- Steel
- Reservoir Capacity
- 1 gal
- Displacement @ 100 psi
- 320 cu in/min
- Control Valve Type
- 3-Position, 3-Way
- Displacement @ 5000 psi
- 30 cu in/min
- Displacement @ 10,000 PSI
- 18 cu in/min
- Frequency
- 60 Hz
- Duty Cycle
- Intermittent
- Control Valve Function
- Advance, Retract
- Power Source
- Hydraulic
Dimensions
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 18.7 in
- Overall Length
- 16.3 in
- Overall Width
- 9.4 in
- Control Pendant Size
- 10 ft
- Wire Rope Length
- 16.3 in
- Length
- 16.3 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 30 cu in/min, Displacement @ 10,000 PSI 18 cu in/min, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 1 gal, Reservoir Material Steel, Overall Height 18.7 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.