Electric Powered Hydraulic Pump
- Mfr # GX123
- Zoro # G523956386
product price:Â
$
4,407.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
10,000 psi
Reservoir Capacity
1 gal
Cylinder Compatibility
Single Acting
Flow Rate - Maximum
18 cu in/min
Sound Level - Maximum
83 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX123
- Zoro #
- G523956386
- UPC #
- 662005447602
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Operating Pressure - Maximum
- 10,000 psi
- Reservoir Capacity
- 1 gal
- Cylinder Compatibility
- Single Acting
- Flow Rate - Maximum
- 18 cu in/min
- Sound Level - Maximum
- 83 dBA
- Horsepower - Maximum
- 1 7/10 hp
- Reservoir Material
- Steel
- Displacement @ 100 psi
- 320 cu in/min
- Includes
- Remote Control Switch
- Control Valve Type
- 3-Position, 3-Way
- Media Intake Connection Type
- NPTF
- Current
- 5.5 A
- Duty Cycle
- Intermittent
- Phase
- Single
- Control Valve Function
- Advance, Retract
- Frequency
- 60 Hz
- Motor Type
- Universal
- Nameplate Voltage
- 230V AC
- Displacement @ 5000 psi
- 30 cu in/min
- Displacement @ 10,000 PSI
- 18 cu in/min
- Power Source
- Hydraulic
Dimensions
- Overall Length
- 16.3 in
- Overall Height
- 18.7 in
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 9.4 in
- Control Pendant Size
- 10 ft
- Wire Rope Length
- 16.3 in
- Length
- 16.3 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 30 cu in/min, Displacement @ 10,000 PSI 18 cu in/min, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 1 gal, Reservoir Material Steel, Overall Height 18.7 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.