Electric Powered Hydraulic Pump
- Mfr # GX324
- Zoro # G523956348
product price:Â
$
5,213.99
/ea
Free Shipping & Returns
Key Features
Reservoir Capacity
2.5 gal
Nameplate Voltage
230V AC
Media Intake Connection Size
3/8 in
Horsepower - Maximum
1 7/10 hp
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX324
- Zoro #
- G523956348
- UPC #
- 662005447664
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Reservoir Capacity
- 2.5 gal
- Nameplate Voltage
- 230V AC
- Horsepower - Maximum
- 1 7/10 hp
- Frequency
- 60 Hz
- Displacement @ 5000 psi
- 67.7 cu in/min
- Control Valve Function
- Advance, Retract
- Cylinder Compatibility
- Double Acting
- Media Intake Connection Type
- NPTF
- Reservoir Material
- Steel
- Sound Level - Maximum
- 83 dBA
- Displacement @ 100 psi
- 650 cu in/min
- Includes
- Remote Control Switch
- Flow Rate - Maximum
- 50 cu in/min
- Displacement @ 10,000 PSI
- 50 cu in/min
- Operating Pressure - Maximum
- 10,000 psi
- Duty Cycle
- Intermittent
- Control Valve Type
- 3-Position, 4-Way
- Current
- 9 A
- Motor Type
- Universal
- Phase
- Single
- Power Source
- Hydraulic
Dimensions
- Media Intake Connection Size
- 3/8 in
- Overall Width
- 12 in
- Overall Height
- 18.3 in
- Control Pendant Size
- 10 ft
- Overall Length
- 17.5 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 2.5 gal, Reservoir Material Steel, Overall Height 18.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.