Electric Powered Hydraulic Pump
- Mfr # GX325
- Zoro # G723956063
product price:Â
$
6,445.99
/ea
Free Shipping & Returns
Key Features
Reservoir Material
Steel
Cylinder Compatibility
Double Acting
Displacement @ 10,000 PSI
50 cu in/min
Overall Length
17.5 in
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX325
- Zoro #
- G723956063
- UPC #
- 662005447688
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Reservoir Material
- Steel
- Cylinder Compatibility
- Double Acting
- Displacement @ 10,000 PSI
- 50 cu in/min
- Includes
- Remote Control Switch
- Control Valve Type
- 3-Position, 4-Way
- Flow Rate - Maximum
- 50 cu in/min
- Displacement @ 5000 psi
- 67.7 cu in/min
- Sound Level - Maximum
- 83 dBA
- Reservoir Capacity
- 2.5 gal
- Current
- 9.5 A
- Horsepower - Maximum
- 1 7/10 hp
- Nameplate Voltage
- 230V AC
- Phase
- Single
- Frequency
- 60 Hz
- Motor Type
- Universal
- Control Valve Function
- Advance, Retract
- Duty Cycle
- Intermittent
- Operating Pressure - Maximum
- 10,000 psi
- Media Intake Connection Type
- NPTF
- Displacement @ 100 psi
- 650 cu in/min
- Power Source
- Hydraulic
Dimensions
- Overall Length
- 17.5 in
- Overall Width
- 12 in
- Control Pendant Size
- 10 ft
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 18.3 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 230V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 4-Way, Reservoir Capacity 2.5 gal, Reservoir Material Steel, Overall Height 18.3 in, Cylinder Compatibility Double Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.