Electric Powered Hydraulic Pump
- Mfr # GX513
- Zoro # G823956307
product price:Â
$
5,402.99
/ea
Free Shipping & Returns
Key Features
Current
17 A
Control Valve Function
Advance, Retract
Nameplate Voltage
115V AC
Media Intake Connection Size
3/8 in
Displacement @ 10,000 PSI
50 cu in/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GX513
- Zoro #
- G823956307
- UPC #
- 662005447695
- Country of Origin
- United States
- Item
- Electric Powered Hydraulic Pump
- Current
- 17 A
- Control Valve Function
- Advance, Retract
- Nameplate Voltage
- 115V AC
- Displacement @ 10,000 PSI
- 50 cu in/min
- Reservoir Material
- Steel
- Reservoir Capacity
- 5 gal
- Flow Rate - Maximum
- 50 cu in/min
- Duty Cycle
- Intermittent
- Phase
- Single
- Cylinder Compatibility
- Single Acting
- Control Valve Type
- 3-Position, 3-Way
- Displacement @ 5000 psi
- 67.7 cu in/min
- Media Intake Connection Type
- NPTF
- Includes
- Remote Control Switch
- Sound Level - Maximum
- 81 dBA
- Displacement @ 100 psi
- 650 cu in/min
- Motor Type
- Universal
- Frequency
- 60 Hz
- Operating Pressure - Maximum
- 10,000 psi
- Horsepower - Maximum
- 1 7/10 hp
- Power Source
- Hydraulic
Dimensions
- Media Intake Connection Size
- 3/8 in
- Control Pendant Size
- 10 ft
- Overall Length
- 17.5 in
- Overall Width
- 16.7 in
- Overall Height
- 20.3 in
- Wire Rope Length
- 17.5 in
- Length
- 17.5 in
Description
Electric Powered Hydraulic Pump, Horsepower - Maximum 1 7/10 hp, Nameplate Voltage 115V AC, Duty Cycle Intermittent, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 5000 psi 67.7 cu in/min, Displacement @ 10,000 PSI 50 cu in/min, Control Valve Type 3-Position, 3-Way, Reservoir Capacity 5 gal, Reservoir Material Steel, Overall Height 20.3 in, Cylinder Compatibility Single Acting, Charger Input Voltage Not Applicable, Control Pendant Size 10 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.