Shop SIMPLY
See all product information
Create Account
20x25x4 Merv 13, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-13-04-20254
- Zoro # G924172712
product price:Â
$
94.55
/pk of 4, $23.64/ea
Key Features
Frame or Header Material
Pleated
Nominal Width
20 in
Air Filter Capacity
High
Nominal Filter Size
20" x 25" x 4"
Nominal Height
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-04-20254
- Zoro #
- G924172712
- UPC #
- 840440236245
- Country of Origin
- United States
Dimensions
- Nominal Width
- 20 in
- Nominal Filter Size
- 20" x 25" x 4"
- Nominal Height
- 25 in
- Actual Width
- 19-1/2 in
- Actual Height
- 24-1/2 in
- Actual Depth
- 3.63 in
- Nominal Depth
- 4 in
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Performance Rating
- Merv 13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.