Shop SIMPLY
See all product information
Create Account
12x12x1 Merv 13, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-13-06-12121
- Zoro # G324173135
product price:Â
$
46.99
/pk of 6, $7.83/ea
Key Features
Performance Rating
Merv 13
For Use With (Systems)
HVAC System
Actual Height
11-3/4 in
Nominal Filter Size
12" x 12" x 1"
Nominal Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-06-12121
- Zoro #
- G324173135
- UPC #
- 810133787477
- Country of Origin
- United States
Dimensions
- Actual Height
- 11-3/4 in
- Nominal Filter Size
- 12" x 12" x 1"
- Nominal Width
- 12 in
- Actual Depth
- 3/4 in
- Actual Width
- 11-3/4 in
- Nominal Depth
- 1 in
- Nominal Height
- 12 in
Details
- Item
- HVAC Air Filter
- Performance Rating
- Merv 13
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.