Shop SIMPLY
See all product information
Create Account
11.88x16.88x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-118816881
- Zoro # G524172488
product price:Â
$
48.99
/pk of 4, $12.25/ea
Key Features
Performance Rating
Merv 8
Nominal Height
16.88 in
Actual Height
16.88 in
Actual Depth
3/4 in
Nominal Width
11.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-118816881
- Zoro #
- G524172488
- UPC #
- 810091182901
- Country of Origin
- United States
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
Dimensions
- Nominal Height
- 16.88 in
- Actual Height
- 16.88 in
- Actual Depth
- 3/4 in
- Nominal Width
- 11.88 in
- Nominal Filter Size
- 11.88" x 16.88" x 1"
- Actual Width
- 11.88 in
- Nominal Depth
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.