Shop SIMPLY
See all product information
Create Account
14x30x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-14301
- Zoro # G924172521
product price:Â
$
48.95
/pk of 6, $8.16/ea
Key Features
Nominal Depth
1 in
Nominal Filter Size
14" x 30" x 1"
Nominal Height
30 in
Actual Width
13-3/4 in
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-14301
- Zoro #
- G924172521
- UPC #
- 810091186008
- Country of Origin
- United States
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
Dimensions
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14" x 30" x 1"
- Nominal Height
- 30 in
- Actual Width
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 14 in
- Actual Height
- 29-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.