Shop SIMPLY
See all product information
Create Account
12.5x21x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-125211
- Zoro # G724172479
product price:Â
$
47.99
/pk of 4, $12.00/ea
Key Features
Actual Depth
3/4 in
Actual Height
21 in
Air Filter Capacity
High
Nominal Filter Size
12.5" x 21" x 1"
Actual Width
12-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-125211
- Zoro #
- G724172479
- UPC #
- 810133782731
- Country of Origin
- United States
- Air Filter Capacity
- High
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Actual Depth
- 3/4 in
- Actual Height
- 21 in
- Nominal Filter Size
- 12.5" x 21" x 1"
- Actual Width
- 12-1/2 in
- Nominal Depth
- 1 in
- Nominal Height
- 21 in
- Nominal Width
- 12-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.