12x12x1 Merv 13, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-13-12-12121
- Zoro # G624172845
product price:Â
$
89.99
/pk of 12, $7.50/ea
Key Features
Nominal Depth
1 in
Frame or Header Material
Pleated
Actual Depth
3/4 in
Nominal Width
12 in
Actual Height
11-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-13-12-12121
- Zoro #
- G624172845
- UPC #
- 810133786975
- Country of Origin
- United States
Dimensions
- Nominal Depth
- 1 in
- Actual Depth
- 3/4 in
- Nominal Width
- 12 in
- Actual Height
- 11-3/4 in
- Nominal Height
- 12 in
- Actual Width
- 11-3/4 in
- Nominal Filter Size
- 12" x 12" x 1"
Details
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
- Performance Rating
- Merv 13
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.