Shop SIMPLY
See all product information
Create Account
13.75x13.75x1 Merv 8, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-08-06-137513751
- Zoro # G724173025
product price:Â
$
59.99
/pk of 6, $10.00/ea
Key Features
Actual Width
13-3/4 in
Actual Depth
3/4 in
Nominal Width
13-3/4 in
Air Filter Capacity
High
Nominal Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-06-137513751
- Zoro #
- G724173025
- UPC #
- 810133786555
- Country of Origin
- United States
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 8
Dimensions
- Actual Width
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Width
- 13-3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 13.75" x 13.75" x 1"
- Nominal Height
- 13-3/4 in
- Actual Height
- 13-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.