Shop SIMPLY
See all product information
Create Account
19.5x39.5x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-1953951
- Zoro # G424172939
product price:Â
$
77.99
/pk of 4, $19.50/ea
Key Features
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Actual Height
39-1/2 in
Nominal Width
19-1/2 in
Actual Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-1953951
- Zoro #
- G424172939
- UPC #
- 810133784094
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Performance Rating
- Merv 8
- Frame or Header Material
- Pleated
- Air Filter Capacity
- High
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 39-1/2 in
- Nominal Width
- 19-1/2 in
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 19.5" x 39.5" x 1"
- Actual Width
- 19-1/2 in
- Nominal Height
- 39-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.