Shop SIMPLY
See all product information
Create Account
14x14x1 Merv 11, Pleated Air Filter, High Capacity, 12PK
- Mfr # S-11-12-14141
- Zoro # G824172966
product price:Â
$
79.99
/pk of 12, $6.67/ea
Key Features
Actual Width
13-3/4 in
Actual Height
13-3/4 in
Actual Depth
3/4 in
Nominal Depth
1 in
For Use With (Systems)
HVAC System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-11-12-14141
- Zoro #
- G824172966
- UPC #
- 840440200437
- Country of Origin
- United States
Dimensions
- Actual Width
- 13-3/4 in
- Actual Height
- 13-3/4 in
- Actual Depth
- 3/4 in
- Nominal Depth
- 1 in
- Nominal Filter Size
- 14" x 14" x 1"
- Nominal Height
- 14 in
- Nominal Width
- 14 in
Details
- For Use With (Systems)
- HVAC System
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 11
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.