14x14x1 Merv 11, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-11-04-14141
- Zoro # G724172790
product price:Â
$
32.99
/pk of 4, $8.25/ea
Key Features
For Use With (Systems)
HVAC System
Actual Depth
3/4 in
Frame or Header Material
Pleated
Nominal Filter Size
14" x 14" x 1"
Performance Rating
Merv 11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-04-14141
- Zoro #
- G724172790
- UPC #
- 810133787101
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
Dimensions
- Actual Depth
- 3/4 in
- Nominal Filter Size
- 14" x 14" x 1"
- Nominal Width
- 14 in
- Nominal Height
- 14 in
- Actual Height
- 13-3/4 in
- Nominal Depth
- 1 in
- Actual Width
- 13-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.