Shop SIMPLY
See all product information
Create Account
14x14x1 Merv 11, Pleated Air Filter, High Capacity, 6PK
- Mfr # S-11-06-14141
- Zoro # G324172732
product price:Â
$
43.25
/pk of 6, $7.21/ea
Key Features
Performance Rating
Merv 11
Nominal Depth
1 in
Air Filter Capacity
High
Nominal Width
14 in
Nominal Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-11-06-14141
- Zoro #
- G324172732
- UPC #
- 810133787378
- Country of Origin
- United States
- Performance Rating
- Merv 11
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
Dimensions
- Nominal Depth
- 1 in
- Nominal Width
- 14 in
- Nominal Height
- 14 in
- Actual Height
- 13-3/4 in
- Nominal Filter Size
- 14" x 14" x 1"
- Actual Depth
- 3/4 in
- Actual Width
- 13-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.