23x30x1 Merv 8, Pleated Air Filter, High Capacity, 4PK
- Mfr # S-08-04-23301
- Zoro # G424173325
product price:Â
$
67.99
/pk of 4, $17.00/ea
Key Features
Nominal Depth
1 in
Actual Height
29-3/4 in
For Use With (Systems)
HVAC System
Frame or Header Material
Pleated
Air Filter Capacity
High
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-08-04-23301
- Zoro #
- G424173325
- UPC #
- 810133784612
- Country of Origin
- United States
- For Use With (Systems)
- HVAC System
- Frame or Header Material
- Pleated
- Item
- HVAC Air Filter
- Air Filter Capacity
- High
- Performance Rating
- Merv 8
Dimensions
- Nominal Depth
- 1 in
- Actual Height
- 29-3/4 in
- Nominal Width
- 23 in
- Nominal Filter Size
- 23" x 30" x 1"
- Actual Width
- 22-3/4 in
- Nominal Height
- 30 in
- Actual Depth
- 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.