Shop SIMPLY
See all product information
Create Account
14x30x1 Merv 8, Pleated Air Filter, High Capacity, 24PK
- Mfr # S-08-24-14301
- Zoro # G924172767
product price:Â
$
159.99
/pk of 24, $6.67/ea
Free Shipping & Returns
Key Features
Performance Rating
Merv 8
Nominal Width
14 in
Nominal Height
30 in
For Use With (Systems)
HVAC System
Actual Width
13-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-08-24-14301
- Zoro #
- G924172767
- UPC #
- 810133788184
- Country of Origin
- United States
Dimensions
- Nominal Width
- 14 in
- Nominal Height
- 30 in
- Actual Width
- 13-3/4 in
- Nominal Depth
- 1 in
- Actual Height
- 29-3/4 in
- Nominal Filter Size
- 14" x 30" x 1"
- Actual Depth
- 3/4 in
Details
- Performance Rating
- Merv 8
- Item
- HVAC Air Filter
- For Use With (Systems)
- HVAC System
- Air Filter Capacity
- High
- Frame or Header Material
- Pleated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.